Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-10120

5.00 (3)
Item.#
02031321
Mfr.#
SBM-10120
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
M10
Material
S45C
Heat Processing
Quenching
Finishing
Blackening
Dimensions A (mm)
32
TRUSCO Part Number
231-1321
Pitch
1.5
2014 TRUSCO Published Page
1-0686
Hardness HRC
22 to 26
Overall Length L (mm)
120
Weight (kg)
0.063
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Screw hole of motorcycle wheel
5
From Japan
On 2016-06-14 12:42:46
It was very satisfying.
This review is about item#02031452.
For rotating the heavy load receiver
5
From Japan
On 2016-02-16 19:12:48
Firmly very good for the price
This review is about item#02031425.
Extended StabiLink
5
From Japan
On 2014-08-20 13:49:47
It seems that the strength is also high and it is a good item.
This review is about item#02031461.