Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM2-

VM Series, VM2- VM220-02-01SA

by SMC
Item.#
02031444
Mfr.#
VM220-02-01SA
Package Qty.
1PC
Ship pack of
1
48.97 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Effective Sectional Area (mm2)
19
Port Size
Rc1/4
Number of Ports
2 port
Operating Pressure Range (MPa)
0 to 1.0
Actuator Type
Roller Lever
Material (Roller)
Hardened steel