Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-12100

Item.#
02031495
Mfr.#
SBM-12100
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
M12
Dimensions A (mm)
38
Weight (kg)
0.075
TRUSCO Part Number
171-6069
Hardness HRC
22 - 26
Overall Length L (mm)
100
Pitch
1.75
Material
S45C
Heat Processing
Hardened
Finishing
Black oxide finish