Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-12120

Item.#
02031513
Mfr.#
SBM-12120
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Finishing
Blackening
Overall Length L (mm)
120
Pitch
1.75
Material
S45C
2014 TRUSCO Published Page
1-0686
Hardness HRC
22 to 26
Dimension D (phi mm)
M12
Dimensions A (mm)
38
Weight (kg)
0.09
TRUSCO Part Number
231-1356
Heat Processing
Quenching