Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-12150

Item.#
02031556
Mfr.#
SBM-12150
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Black oxide finish
Overall Length L (mm)
150
Pitch
1.75
Material
S45C
Heat Processing
Hardened
Dimension D (phi mm)
M12
Dimensions A (mm)
38
Weight (kg)
0.113
TRUSCO Part Number
171-6093
Hardness HRC
22 - 26