|
- Item.#
- 02031583
- Mfr.#
- SBM-12175
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- S45C
- 2014 TRUSCO Published Page
- 1-0686
- Hardness HRC
- 22 to 26
- Dimension D (phi mm)
- M12
- Dimensions A (mm)
- 38
- Weight (kg)
- 0.131
- TRUSCO Part Number
- 171-6107
- Heat Processing
- Quenching
- Finishing
- Blackening
- Overall Length L (mm)
- 175
- Pitch
- 1.75
|
Customers Who Viewed This Item Also Viewed
<<
Bando Chemical Industries
>>