Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-12200

Item.#
02031617
Mfr.#
SBM-12200
Package Qty.
1PC
Ship pack of
1
5.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
38
Weight (kg)
0.150
TRUSCO Part Number
171-6115
Hardness HRC
22 - 26
Dimension D (phi mm)
M12
Pitch
1.75
Material
S45C
Heat Processing
Hardened
Finishing
Black oxide finish
Overall Length L (mm)
200