Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-1250

Item.#
02031626
Mfr.#
SBM-1250
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Finishing
Black oxide finish
Overall Length L (mm)
50
Pitch
1.75
Material
S45C
Heat Processing
Hardened
Dimension D (phi mm)
M12
Dimensions A (mm)
22
Weight (kg)
0.038
TRUSCO Part Number
171-6026
Hardness HRC
22 - 26