Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-1260

Item.#
02031635
Mfr.#
SBM-1260
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0686
Hardness HRC
22-26
Dimension D (phi mm)
M12
Dimensions A (mm)
22
Weight (kg)
0.046
TRUSCO Part Number
231-1330
Heat Processing
Quenching
Finishing
Blackening
Overall Length L (mm)
60
Pitch
1.75
Material
S45C