Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-1270

Item.#
02031644
Mfr.#
SBM-1270
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Blackening
Overall Length L (mm)
70
Pitch
1.75
Material
S45C
2014 TRUSCO Published Page
1-0686
Hardness HRC
22 to 26
Dimension D (phi mm)
M12
Dimensions A (mm)
30
Weight (kg)
0.052
TRUSCO Part Number
231-1348
Heat Processing
Quenching