Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-1290

Item.#
02031671
Mfr.#
SBM-1290
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Pitch
1.75
Material
S45C
2014 TRUSCO Published Page
1-0686
Hardness HRC
22 to 26
Dimension D (phi mm)
M12
Dimensions A (mm)
30
Weight (kg)
0.068
TRUSCO Part Number
171-6051
Heat Processing
Quenching
Finishing
Blackening
Overall Length L (mm)
90