Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-14125

Item.#
02031714
Mfr.#
SBM-14125
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Weight (g)
130
Material
S45C
TRUSCO Part Number
171-6158
Hardness HRC
22 to 26
Dimension D (phi mm)
M14
Dimensions A (mm)
38
Purpose
Bolt to fix material, connect jig itself and table.
Weight (kg)
0.125
2014 TRUSCO Published Page
1-0686
Heat Processing
Quenching
Finishing
Blackening
Overall Length L (mm)
125
Pitch
2