Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM2-

VM Series, VM2- VM230-F02-34BA

by SMC
Item.#
02031715
Mfr.#
VM230-F02-34BA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
66.64 SGD
ADD TO CART
Shipped after 2017-03-09
Now we ship to...
...see all
Item Feature
Effective Sectional Area (mm2)
19
Button Color
Black
Actuator Type
Selector (2 position)
Operating Pressure Range (MPa)
0 to 1.0
Port Size
G1/4
Number of Ports
3 Port