Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-14150

Item.#
02031741
Mfr.#
SBM-14150
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
22 - 26
Dimension D (phi mm)
M14
Dimensions A (mm)
38
Weight (kg)
0.150
TRUSCO Part Number
171-6166
Finishing
Black oxide finish
Overall Length L (mm)
150
Pitch
2
Material
S45C
Heat Processing
Hardened