Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-14250

Item.#
02031827
Mfr.#
SBM-14250
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
S45C
TRUSCO Part Number
171-6204
Hardness HRC
22 to 26
Dimension D (phi mm)
M14
Dimensions A (mm)
50
Weight (g)
250
Purpose
Bolt to fix material, connect jig itself and table.
2014 TRUSCO Published Page
1-0686
Heat Processing
Quenching
Finishing
Blackening
Overall Length L (mm)
250
Pitch
2
Weight (kg)
0.250