Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-14350

Item.#
02031845
Mfr.#
SBM-14350
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
M14
Dimensions A (mm)
50
Weight (g)
395
Material
S45C
TRUSCO Part Number
171-6221
Hardness HRC
22 to 26
Purpose
Bolt to fix material, connect jig itself and table.
Overall Length L (mm)
350
Pitch
2
Weight (kg)
0.350
2014 TRUSCO Published Page
1-0686
Heat Processing
Quenching
Finishing
Blackening