Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-1475

Item.#
02031897
Mfr.#
SBM-1475
Package Qty.
1PC
Ship pack of
1
4.48 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
30
Weight (g)
75
Material
S45C
Heat Processing
Hardened
Finishing
Black oxide finish
Overall Length L (mm)
75
Pitch
2
Weight (kg)
0.075
TRUSCO Part Number
171-6131
Hardness HRC
22 to 26
Dimension D (phi mm)
M14