Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-16100

5.00 (1)
Item.#
02031924
Mfr.#
SBM-16100
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
2
Material
S45C
Heat Processing
Hardened
Finishing
Black oxide finish
Overall Length L (mm)
100
Weight (kg)
0.135
TRUSCO Part Number
171-6280
Hardness HRC
22 - 26
Dimension D (phi mm)
M16
Dimensions A (mm)
38
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
jig
5
From Japan
On 2015-02-10 16:19:54
Quality I am satisfied.
This review is about item#02032125.