Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-16125

5.00 (1)
Item.#
02031951
Mfr.#
SBM-16125
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Hardness HRC
22 to 26
Dimension D (phi mm)
M16
Dimensions A (mm)
38
Weight (kg)
0.169
2014 TRUSCO Published Page
1-0686
Weight (g)
169
Purpose
Bolt to fix material, connect jig itself and table.
Finishing
Blackening
Overall Length L (mm)
125
Pitch
2
Material
S45C
TRUSCO Part Number
171-6301
Heat Processing
Quenching
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
jig
5
From Japan
On 2015-02-10 16:19:54
Quality I am satisfied.
This review is about item#02032125.