|
Stud Bolt SBM-16225
(1)
- Item.#
- 02032055
- Mfr.#
- SBM-16225
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Overall Length L (mm)
- 225
- Pitch
- 2
- Material
- S45C
- TRUSCO Part Number
- 171-6344
- Heat Processing
- Quenching
- Finishing
- Blackening
- Purpose
- Bolt to fix material, connect jig itself and table.
- Dimensions A (mm)
- 50
- Weight (kg)
- 0.304
- 2014 TRUSCO Published Page
- 1-0686
- Weight (g)
- 304
- Hardness HRC
- 22 to 26
- Dimension D (phi mm)
- M16
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
jig
From Japan
On 2015-02-10 16:19:54
Quality I am satisfied.
Customers Who Bought This Item Also Bought