Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-16300

5.00 (1)
Item.#
02032073
Mfr.#
SBM-16300
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
171-6361
Hardness HRC
22 - 26
Dimension D (phi mm)
M16
Dimensions A (mm)
50
Weight (kg)
0.405
Heat Processing
Hardened
Finishing
Black oxide finish
Overall Length L (mm)
300
Pitch
2
Material
S45C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
jig
5
From Japan
On 2015-02-10 16:19:54
Quality I am satisfied.
This review is about item#02032125.