Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-16400

5.00 (1)
Item.#
02032091
Mfr.#
SBM-16400
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
50
Weight (kg)
0.540
2014 TRUSCO Published Page
1-0686
Weight (g)
540
Hardness HRC
22 to 26
Dimension D (phi mm)
M16
Purpose
Bolt to fix material, connect jig itself and table.
Pitch
2
Material
S45C
TRUSCO Part Number
171-6387
Heat Processing
Quenching
Finishing
Blackening
Overall Length L (mm)
400
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
jig
5
From Japan
On 2015-02-10 16:19:54
Quality I am satisfied.
This review is about item#02032125.