Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM2-

VM Series, VM2- VM250-02-35YA

by SMC
Item.#
02032257
Mfr.#
VM250-02-35YA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.90 SGD
ADD TO CART
Shipped after 2017-04-07
Now we ship to...
...see all
Item Feature
Effective Sectional Area (mm2)
19
Port Size
Rc1/4
Number of Ports
5-port
Operating Pressure Range (MPa)
0 to 1.0
Actuator Type
Selector (3 position)
Button Color
Yellow