Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-18175

4.00 (1)
Item.#
02032274
Mfr.#
SBM-18175
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
M18
Material
S45C
Hardness HRC
22 to 26
Overall Length L (mm)
175
Weight (kg)
0.315
2014 TRUSCO Published Page
1-0686
Pitch
2.5
Heat Processing
Quenching
Finishing
Blackening
Dimensions A (mm)
50
TRUSCO Part Number
171-6450
Purpose
Bolt to fix material, connect jig itself and table.