Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-18200

4.00 (1)
Item.#
02032301
Mfr.#
SBM-18200
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
M18
Material
S45C
Dimensions A (mm)
50
TRUSCO Part Number
171-6468
Hardness HRC
22 - 26
Pitch
2.5
Overall Length L (mm)
200
Weight (kg)
0.360
Heat Processing
Hardening
Finishing
Black oxide
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Suppression of workpiece of machine tool
4
From Japan
On 2016-10-18 21:22:21
It is just right length and I am using it for no problem.
This review is about item#2032186.