Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-20120

Item.#
02032432
Mfr.#
SBM-20120
Package Qty.
1PC
Ship pack of
1
10.03 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Finishing
Blackening
Overall Length L (mm)
120
Pitch
2.5
Material
S45C
2014 TRUSCO Published Page
1-0686
Hardness HRC
More than 22
Dimension D (phi mm)
M20
Dimensions A (mm)
50
Weight (kg)
0.252
TRUSCO Part Number
231-1470
Heat Processing
Quenching
Purpose
Bolt to fix material, connect jig itself and table.