Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-20125

Item.#
02032441
Mfr.#
SBM-20125
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
171-6565
Heat Processing
Quenching
Finishing
Blackening
Overall Length L (mm)
125
Pitch
2.5
Material
S45C
2014 TRUSCO Published Page
1-0686
Hardness HRC
More than 22
Dimension D (phi mm)
M20
Dimensions A (mm)
50
Weight (kg)
0.263
Purpose
Bolt to fix material, connect jig itself and table.