Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-20150

Item.#
02032475
Mfr.#
SBM-20150
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
S45C
Heat Processing
Hardened
Finishing
Black oxide finish
Overall Length L (mm)
150
Pitch
2.5
TRUSCO Part Number
171-6573
Hardness HRC
22 or more
Dimension D (phi mm)
M20
Dimensions A (mm)
50
Weight (kg)
0.315