Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-20225

Item.#
02032545
Mfr.#
SBM-20225
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
M20
Dimensions A (mm)
50
Weight (kg)
0.473
TRUSCO Part Number
171-6603
Heat Processing
Quenching
Finishing
Blackening
Overall Length L (mm)
225
Pitch
2.5
Material
S45C
2014 TRUSCO Published Page
1-0686
Hardness HRC
More than 22
Purpose
Bolt to fix material, connect jig itself and table.