Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-20400

Item.#
02032581
Mfr.#
SBM-20400
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
2014 TRUSCO Published Page
1-0686
Hardness HRC
More than 22
Dimension D (phi mm)
M20
Dimensions A (mm)
50
Weight (kg)
0.840
TRUSCO Part Number
171-6646
Heat Processing
Quenching
Finishing
Blackening
Overall Length L (mm)
400
Pitch
2.5
Purpose
Bolt to fix material, connect jig itself and table.