Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-8200

5.00 (2)
Item.#
02033026
Mfr.#
SBM-8200
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
M8
Material
S45C
Hardness HRC
22 - 26
Overall Length L (mm)
200
Weight (kg)
0.072
Pitch
1.25
Heat Processing
Hardening
Finishing
Black oxide
Dimensions A (mm)
32
TRUSCO Part Number
171-5941
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When motorcycle maintenance
5
From Japan
On 2016-12-14 15:44:44
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#2033044.
As a replacement part for holding machine tools
5
From Japan
On 2016-07-02 09:05:24
It was good that I could purchase the desired dimensions with roses.
This review is about item#02032931.