Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-850

5.00 (2)
Item.#
02033035
Mfr.#
SBM-850
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
M8
Material
S45C
Hardness HRC
22 - 26
Overall Length L (mm)
50
Weight (kg)
0.018
Pitch
1.25
Heat Processing
Hardened
Finishing
Black oxide finish
Dimensions A (mm)
22
TRUSCO Part Number
171-5887
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When motorcycle maintenance
5
From Japan
On 2016-12-14 15:44:44
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#2033044.
As a replacement part for holding machine tools
5
From Japan
On 2016-07-02 09:05:24
It was good that I could purchase the desired dimensions with roses.
This review is about item#02032931.