Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt SBM-870

5.00 (2)
Item.#
02033053
Mfr.#
SBM-870
Package Qty.
1PC
Ship pack of
1
3.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
M8
Material
S45C
Heat Processing
Quenching
Finishing
Blackening
Dimensions A (mm)
30
Weight (kg)
0.023
Purpose
Bolt to fix material, connect jig itself and table.
Pitch
1.25
2014 TRUSCO Published Page
1-0686
Hardness HRC
22 to 26
Overall Length L (mm)
70
Weight (g)
23
TRUSCO Part Number
231-1283
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When the bike maintenance
5
From Japan
On 2016-12-14 15:44:44
It was good and fast delivery at a low price. There is no problem functionally.
This review is about item#2033044.
As replacement parts for machine tools retention
5
From Japan
On 2016-07-02 09:05:24
I hope the dimensions was good that was able to buy in bulk.
This review is about item#02032931.