Buy more than* S$200* and get FREE SHIPPING

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type F100

by IMAO
Item.#
02033324
Mfr.#
F100
Package Qty.
1PC
Ship pack of
1
16.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Grip not included.
Dimensions C (phi mm)
30
Dimension G(mm)
40
Surface Processing
Chrome-plated
Dimensions D (mm)
25
Dimension H (mm)
M5x0.8
Dimension A (mm phi)
100
Compatible
Fixed grip: SA13 (recommended)
Specification
Handle with grip tap hole
The Number of Spokes
3
Dimensions B (mm)
25
Dimensions E (mm)
15
Dimension F (mm)
9
Weight (g)
500
Material
FC200