Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type F125

by IMAO
Item.#
02033333
Mfr.#
F125
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Grip not included.
Dimensions C (phi mm)
35
Dimension G(mm)
51
Surface Processing
Chrome-plated
Dimensions D (mm)
29
Dimension H (mm)
M6x1
Dimension A (mm phi)
125
Compatible
Fixed grip: SA16 (recommended) Rotating grip: RA16 (recommended)
Specification
Handle with grip tap hole
The Number of Spokes
3
Dimensions B (mm)
29
Dimensions E (mm)
16
Dimension F (mm)
12
Weight (g)
850
Material
FC200