Buy more than* S$200* and get FREE SHIPPING

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type F160

Item.#
02033351
Mfr.#
F160
Package Qty.
1PC
Ship pack of
1
35.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Grip not included.
The Number of Spokes
3
Dimensions B (mm)
33
Dimensions E (mm)
18
Dimension F (mm)
13
Weight (g)
1500
Material
FC200
Compatible
Fixedgrip:SA20(recommended) rotationgrip:RA20(recommended)
Specification
Handle with grip tap hole
Dimension G(mm)
67
Surface Processing
Chrome-plated
Dimensions D (mm)
33
Dimension H (mm)
M8x1.25
Dimension A (mm phi)
160
Dimensions C (phi mm)
38