Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type F180

by IMAO
Item.#
02033367
Mfr.#
F180
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Grip not included.
Surface Processing
Chrome-plated
Dimensions D (mm)
35
Dimension H (mm)
M8x1.25
Dimension A (mm phi)
180
Dimensions C (phi mm)
38
Dimension G(mm)
76
Compatible
Fixed grip: SA20 (recommended) Rotate grip: RA20 (recommended)
Specification
Handle with grip tap hole
Dimensions E (mm)
20
Dimension F (mm)
13
Weight (g)
1600
Material
FC200
The Number of Spokes
3
Dimensions B (mm)
35