Buy more than* S$200* and get FREE SHIPPING

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type F200

by IMAO
Item.#
02033376
Mfr.#
F200
Package Qty.
1PC
Ship pack of
1
49.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Grip not included.
Weight (g)
2200
Material
FC200
The Number of Spokes
3
Dimensions B (mm)
37
Dimensions E (mm)
22
Dimension F (mm)
14
Compatible
Fixed grip: SA25 (recommended) Rotating grip: RA25 (recommended)
Specification
Handle with grip tap hole
Dimension A (mm phi)
200
Dimensions C (phi mm)
40
Dimension G(mm)
84
Surface Processing
Chrome-plated
Dimensions D (mm)
37
Dimension H (mm)
M10x1.5