Buy more than* S$200* and get FREE SHIPPING

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type F80

by IMAO
Item.#
02033385
Mfr.#
F80
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Grip not included.
Dimension A (mm phi)
80
Dimensions C (phi mm)
25
Dimension G(mm)
30
Surface Processing
Chrome-plated
Dimensions D (mm)
24
Dimension H (mm)
M5x0.8
Compatible
Fixed grip: SA13 (recommended)
Specification
Handle with grip tap hole
Material
FC200
The Number of Spokes
3
Dimensions B (mm)
24
Dimensions E (mm)
14
Dimension F (mm)
9
Weight (g)
350