Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type NF100

by IMAO
Item.#
02033394
Mfr.#
NF100
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
25
Dimension F (mm)
9
Weight (g)
500
Dimensions C (phi mm)
30
Dimensions E (mm)
15
Handle Diameter
100
Boss Diameter
30
Dimension A (mm phi)
100
Dimensions B (mm)
25
Caution
How to order the handle with fixed grip: order each F and SA.