Buy more than* S$200* and get FREE SHIPPING

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type NF125

by IMAO
Item.#
02033403
Mfr.#
NF125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimension F (mm)
12
Weight (g)
850
Dimensions C (phi mm)
35
Dimensions E (mm)
16
Handle Diameter
125
Boss Diameter
35
Dimension A (mm phi)
125
Dimensions B (mm)
29
Dimensions D (mm)
29
Caution
How to order the handle with fixed grip: order each F and SA.