Buy more than* S$200* and get FREE SHIPPING

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type NF140

Item.#
02033412
Mfr.#
NF140
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.95 SGD
ADD TO CART
Shipped after 2017-01-19
Now we ship to...
...see all
Item Feature
Weight (g)
1150
Dimensions C (phi mm)
35
Dimensions E (mm)
17
Handle Diameter
140
Boss Diameter
35
Dimension A (mm phi)
140
Dimensions B (mm)
30
Dimensions D (mm)
30
Dimension F (mm)
12
Caution
How to order the handle with fixed grip: order each F and SA.