Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type NF160

by IMAO
Item.#
02033421
Mfr.#
NF160
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
18
Handle Diameter
160
Boss Diameter
38
Type
No grip handle
Dimensions C (phi mm)
38
Caution
How to order the handle with fixed grip: order each F and SA.
Dimensions D (mm)
33
Dimension F (mm)
13
Weight (g)
1500
Dimension A (mm phi)
160
Dimensions B (mm)
33