Buy more than* S$200* and get FREE SHIPPING

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type NF180

by IMAO
Item.#
02033437
Mfr.#
NF180
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
20
Handle Diameter
180
Boss Diameter
38
Dimension A (mm phi)
180
Dimensions B (mm)
35
Dimensions D (mm)
35
Dimension F (mm)
13
Weight (g)
1600
Dimensions C (phi mm)
38
Caution
How to order the handle with fixed grip: order each F and SA.