Buy more than* S$200* and get FREE SHIPPING

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type NF200

by IMAO
Item.#
02033446
Mfr.#
NF200
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimension F (mm)
14
Weight (g)
2200
Dimensions C (phi mm)
40
Dimensions E (mm)
22
Handle Diameter
200
Boss Diameter
40
Dimension A (mm phi)
200
Dimensions B (mm)
37
Dimensions D (mm)
37
Caution
How to order the handle with fixed grip: order each F and SA.