Buy more than* S$200* and get FREE SHIPPING

  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type
  • Handwheel Flat Type

Handwheel Flat Type NF80

by IMAO
Item.#
02033455
Mfr.#
NF80
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Boss Diameter
25
Dimension A (mm phi)
80
Dimensions B (mm)
24
Dimensions D (mm)
24
Dimension F (mm)
9
Weight (g)
350
Dimensions C (phi mm)
25
Dimensions E (mm)
14
Handle Diameter
80
Caution
How to order the handle with fixed grip: order each F and SA.