|
Engineering Plastic Handwheel NRP100
(1)
- Item.#
- 02033464
- Mfr.#
- NRP100
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (handlebar)
- Polypropylene
- Dimensions L (mm)
- M8x1.25
- Weight (g)
- 170
- TRUSCO Part Number
- 105-8231
- Dimension G(mm)
- 10
- Dimensions E (mm)
- 22
- Dimension F (mm)
- 15
- Dimension H (mm)
- 35
- Color
- Black
- Material (insert)
- FC200 (black dyed)
- Dimension B (phi mm)
- 43
- The Number of Spokes
- 3
- Dimensions C (mm)
- 27
- Dimensions D (mm)
- 27
- Dimensions A (mm)
- 100
- 2014 TRUSCO Published Page
- 1-1711
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
In the unlikely event that the motor does not turn on, it is attached so that it can be opened and closed manually.
From Japan
On 2016-05-18 19:37:05
The price is cheap and the product is stable. I am using it for nearly 20 years.