Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Engineering Plastic Handwheel
  • Engineering Plastic Handwheel
  • Engineering Plastic Handwheel

Engineering Plastic Handwheel NRP125

by IMAO
5.00 (1)
Item.#
02033473
Mfr.#
NRP125
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (handlebar)
Polypropylene
Dimension B (phi mm)
47
The Number of Spokes
3
Dimensions C (mm)
29
Dimensions D (mm)
29
Dimensions A (mm)
125
2014 TRUSCO Published Page
1-1711
Material (insert)
FC200 (black dyed)
Color
Black
TRUSCO Part Number
105-8258
Dimension G(mm)
12
Dimensions E (mm)
24
Dimension F (mm)
15
Dimension H (mm)
47
Dimensions L (mm)
M8x1.25
Weight (g)
235
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the unlikely event that the motor does not turn on, it is attached so that it can be opened and closed manually.
5
From Japan
On 2016-05-18 19:37:05
The price is cheap and the product is stable. I am using it for nearly 20 years.
This review is about item#02033464.