Buy more than* S$200* and get FREE SHIPPING

  • Engineering Plastic Handwheel
  • Engineering Plastic Handwheel
  • Engineering Plastic Handwheel

Engineering Plastic Handwheel NRP140

by IMAO
5.00 (1)
Item.#
02033482
Mfr.#
NRP140
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (handlebar)
Polypropylene
The Number of Spokes
3
Dimensions C (mm)
32
Dimensions D (mm)
31
Dimensions A (mm)
140
2014 TRUSCO Published Page
1-1711
Material (insert)
FC200 (black dyed)
Dimension B (phi mm)
51
Color
Black
Dimension G(mm)
14
Dimensions E (mm)
26
Dimension F (mm)
16
Dimension H (mm)
52
Dimensions L (mm)
M10x1.5
Weight (g)
300
TRUSCO Part Number
105-8274
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the unlikely event that the motor does not turn on, it is attached so that it can be opened and closed manually.
5
From Japan
On 2016-05-18 19:37:05
The price is cheap and the product is stable. I am using it for nearly 20 years.
This review is about item#02033464.