Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Morning Glory Handwheels
  • Morning Glory Handwheels
  • Morning Glory Handwheels

Morning Glory Handwheels NV100

by IMAO
5.00 (1)
Item.#
02033525
Mfr.#
NV100
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Handle without grip tap hole
Dimensions D (mm)
25
Weight (g)
520
Dimension A (mm phi)
100
The Number of Spokes
3
Dimensions B (mm)
40
Dimensions E (mm)
15
Dimension F (mm)
9
Material
FC200
Dimensions C (phi mm)
30
Attachment Hole
None
Surface Processing
Chrome-plated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting to own products
5
From Japan
On 2016-04-15 15:02:43
Since it is a famous manufacturer product, there is no particular problem
This review is about item#02033543.